Shop All Ceramic Fuses
Eaton Bussmann
Buss Small Dimension Fuse
Mfr # BK/AGX-4/10
Zoro # G905934414
Sold in multiples of 100 for $255.00
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Cylindrical
- Diameter 1/4 in
- Length 1 in
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGX-4/10
- Zoro # G905934414
- Country of Origin Taiwan, Province of China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1 in |
Details
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Legend Insert, Stop (32J081)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- EATON BUSSMANN Fuse, GMQ Series, Time Delay, 1A, 300V AC, 10kA at 300V AC (GMQ-1)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- Eaton Bussmann Fuses