Shop All Ceramic Fuses
Eaton Bussmann
Buss Small Dimension Fuse
Mfr # BK/AGC-2-1/2TX
Zoro # G905934469
Sold in multiples of 193 for $148.61
$148.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-2-1/2TX
- Zoro # G905934469
- Country of Origin China
- Category Ceramic Fuses
Details
Series | AGC |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC, 5 PK (ABC-20-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-6.3-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-6.3A)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-8-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- Eaton Bussmann Fuses