Shop All Midget Fuses
Eaton Bussmann
Buss Small Dimension Fuse
Mfr # ADL-10
Zoro # G206130614
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ADL
- Body Style Cylindrical
- Length 2 in
- DC Voltage Rating Not Rated
- Weight 0.016 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # ADL-10
- Zoro # G206130614
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Length | 2 in |
Details
Series | ADL |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Weight | 0.016 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1X)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQC220230)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3.20A, 250V AC, Indicating, 10kA at 125V AC (FNA-3-2/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-40)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-30)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- Eaton Bussmann Fuses