Shop All Fuse Blocks & Holders
Eaton Bussmann
Buss Fuseblock Class H
Mfr # 1B0048
Zoro # G605929291
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H
- Fuse UL Class H
- For Fuse Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 1B0048
- Zoro # G605929291
- Country of Origin United States
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
UL Class | H |
Fuse UL Class | H |
For Fuse Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- GAMPAK NM CONNECTOR 3/8"" (49652)
- ANTAIRA 120 Watt Series / 12 VDC / 10.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-120-12)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-3CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1P)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RC)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 1 Poles, 0 to 30A Amp Range, 48V DC Volt Rating (CHCC1DI-48U)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- Eaton Bussmann Fuse Blocks & Holders