Shop All DIN Rails
Eaton Bussmann
Bracket, 3.15in L, PK10, Steel, .79in W, PK10
Mfr # BRKT-FLT
Zoro # G0154266
product price: $72.59
/pk 10, $7.26/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Description Flat Steel
- Height 0.39 in
- Length 3.15 in
- Width 0.79 in
- Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BRKT-FLT
- Zoro # G0154266
- UPC # 051712363143
- Country of Origin Italy
- Category DIN Rails
Dimensions
Height | 0.39 in |
Length | 3.15 in |
Width | 0.79 in |
Length (M) | 80 |
Height (mm) | 10 |
Mounting Hole Width (In.) | 0.24 in |
Width (mm) | 20 |
Mounting Hole Width (mm) | 6 |
Length (Straight Wireway) | 3.15 in |
Mounting Hole Diameter | 0.24 in |
Overall Width | 0.79 in |
Overall Length | 3.15 in |
Overall Height | 0.39 in |
Details
Item | Support Bracket |
Channel Description | Flat Steel |
Type | IEC |
Material | Steel |
Description
Support Bracket, Material Steel, Mounting Hole Diameter 0.24 in, Overall Height 0.39 in, Overall Length 3.15 in, Overall Width 0.79 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 (DRL35MMHI)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- EATON BUSSMANN Mounting Channel, 0.30in H, 1.38 in W, PK10 (DRL35MMLO)
- EATON BUSSMANN End Bracket, For Mfr. No. DRL35MMHI, PK10 (BRKT-NDSCRW3)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks