Shop All Automotive Fuses
Eaton Bussmann
Battery Disconnect Switch Kit, Top Post
Mfr # BP/BMS-1
Zoro # G3197932
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 12V
- Max. Amps 100A
- Includes HHM Fuse Holder and ATM-20 Fuse, Ring Terminals and Stainless Steel Bolt and Wing Nut
- Features For Top Post Batteries
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/BMS-1
- Zoro # G3197932
- UPC # 051712596190
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Battery Disconnect Switch Kit |
Max. Voltage | 12V |
Max. Amps | 100A |
Includes | HHM Fuse Holder and ATM-20 Fuse, Ring Terminals and Stainless Steel Bolt and Wing Nut |
Features | For Top Post Batteries |
Color | Blue |
Description
Battery Disconnect Switch Kit, Color Blue, Includes HHM Fuse Holder and ATM-20 Fuse, Ring Terminals and Stainless Steel Bolt and Wing Nut, Features For Top Post Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121N12)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F23202)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- EATON BUSSMANN Auto Fuse Atm&Fmx Emer (ATM-FMX-EK)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating, 5 PK (BP/ATC-40-RP)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 20 A, 1 kA Interrupt (BP/ATC-20-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- BLUE SEA SYSTEMS Blue Sea Systems 5217-BSS AGC Fuse - 15 Amp, Pack of 5 (5217-BSS)
- Eaton Bussmann Automotive Fuses