Shop All Programmable Controller Accessories
Eaton Bussmann
Base Module Suitable For Sl4-L Sl4-Bl Sl7-Fl Sl4
Mfr # SL4-PIB-T-400
Zoro # G605995937
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black tube
- Material Aluminum tube
- Series SL4
- Thread size 0.75 in NPT threaded base
- Compliances CE Marked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL4-PIB-T-400
- Zoro # G605995937
- Country of Origin Austria
- Category Programmable Controller Accessories
Dimensions
Thread size | 0.75 in NPT threaded base |
Product Width | 27.5 in |
Product Length/Depth | 3.5 in |
Product Height | 3.5 in |
Tube length | 400 mm |
Details
Color | Black tube |
Material | Aluminum tube |
Series | SL4 |
Compliances | CE Marked |
Certifications | cULus Listed |
Mounting Method | Horizontal |
Type | 40 mm |
Used with | Used with SL4-L, SL4-BL, SL4-FL, SL4-AP |
Terminals | Spring loaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- IFM AS Interface power distributor (E70588)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- DENISON POWER SUPPLY CARD PCB CIRCUIT BOARD (S20-11715)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- WAGO Potential Distribution, 288973 (288-973)
- Eaton Bussmann Programmable Logic Controls (PLC)