Shop All Programmable Controller Accessories
Eaton Bussmann
Base Module Suitable For Sl4-L Sl4-Bl Sl7-Fl Sl4
Mfr # SL4-FMS-100
Zoro # G805995836
product price: $72.69
/ea
Sold in multiples of 2 for $145.38
$145.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black tube
- Product Length/Depth 3 in
- Used with Used with SL4-L, SL4-BL, SL4-FL, SL4-AP
- Certifications CSA Certified
- Accessories Base adapter (rapid mounting and wiring system)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL4-FMS-100
- Zoro # G805995836
- Country of Origin Austria
- Category Programmable Controller Accessories
Dimensions
Product Length/Depth | 3 in |
Product Width | 9 in |
Tube length | 100 mm |
Product Height | 3.5 in |
Details
Color | Black tube |
Used with | Used with SL4-L, SL4-BL, SL4-FL, SL4-AP |
Certifications | CSA Certified |
Accessories | Base adapter (rapid mounting and wiring system) |
Series | SL4 |
Terminals | Screw |
Compliances | CE Marked |
Type | 40 mm |
Mounting Method | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (863)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- RIS Square Root Extractor 4-20Ma 24V-Dc Other Plc And Dcs Module (SC-1330CH)
- ABB Panelview 300 Ser B Operator Interface Panel (2711-K3A2L1)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT632)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- Eaton Bussmann Programmable Logic Controls (PLC)