Shop All Terminal Blocks
Eaton Bussmann
Barrier Terminal Blocks Single Row 4 Pole Magnum 2000 Series
Mfr # A202204L1L2
Zoro # G305798753
product price: $5.99
/ea
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Four-pole
- Center Spacing 0.375 in
- Material Molded thermoplastic base, zinc plated steel screw
- Voltage Rating 300V
- Width .65 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # A202204L1L2
- Zoro # G305798753
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Width | .65 IN |
Length | 1.93 IN |
Height | .001 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | Four-pole |
Center Spacing | 0.375 in |
Material | Molded thermoplastic base, zinc plated steel screw |
Voltage Rating | 300V |
Color | Black |
Type | Standard barrier |
Connection | #6-32 TPI screw, hand wired |
Screw Options | Standard screw |
Special Features | Break down voltage 3400V |
Terminal Material | Printed circuit |
Mounting | Flat base, barrier end |
Application | industrial |
Torque Rating | 9 lb-in |
Operating Temperature | -40° to 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-500-R)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN81)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- IDEAL Terminal Block 12 Pole (89-608)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks