Shop All Terminal Blocks
Eaton Bussmann
Barrier Terminal Blocks Single Row 3 Pole Magnum 2000 Series
Mfr # A207403R46
Zoro # G805798864
Sold in multiples of 30 for $82.50
$82.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles Three-pole
- Center Spacing 0.375 in
- Color Black
- Type Standard barrier
- Material Molded thermoplastic base, zinc plated steel screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # A207403R46
- Zoro # G805798864
- Country of Origin Philippines
- Category Terminal Blocks
Dimensions
Height | .001 IN |
Width | .65 IN |
Length | 1.93 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | Three-pole |
Center Spacing | 0.375 in |
Color | Black |
Type | Standard barrier |
Material | Molded thermoplastic base, zinc plated steel screw |
Voltage Rating | 300V |
Mounting | Insulator base, barrier ends |
Application | industrial |
Screw Options | Standard screw |
Special Features | Break down voltage 3400V |
Operating Temperature | -40° to 105°C |
Terminal Material | Extended pin |
Connection | #6-32 TPI screw, hand wired |
Torque Rating | 9 lb-in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks