Shop All Terminal Blocks
Eaton Bussmann
Barrier Terminal Blocks Single Row 20 Pole Magnum 2000 Series
Mfr # A202120
Zoro # G105798854
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 20-pole
- Center Spacing 0.375 in
- Color Black
- Width .65 IN
- Type Standard barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # A202120
- Zoro # G105798854
- Country of Origin Philippines
- Category Terminal Blocks
Dimensions
Width | .65 IN |
Length | 1.93 IN |
Height | .001 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | 20-pole |
Center Spacing | 0.375 in |
Color | Black |
Type | Standard barrier |
Voltage Rating | 300V |
Material | Molded thermoplastic base, zinc plated steel screw |
Operating Temperature | -40° to 105°C |
Mounting | Flat base, mount end |
Special Features | Break down voltage 3400V |
Screw Options | Standard screw |
Torque Rating | 9 lb-in |
Terminal Material | Printed circuit |
Application | industrial |
Connection | #6-32 TPI screw, hand wired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (21466801)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- Eaton Bussmann Terminal Blocks