Shop All Terminal Blocks
Eaton Bussmann
Barrier Terminal Blocks Barrier Block
Mfr # TB200-12BS
Zoro # G905798603
Sold in multiples of 2 for $119.18
$119.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Twelve-pole
- Type Double row, barrier
- Color Black
- Material Tin-plated brass terminal, Nickel-plated brass SEMS philslot screw
- Voltage Rating 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TB200-12BS
- Zoro # G905798603
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Product Width | 4 IN |
Product Length/Depth | 7 IN |
Product Height | 8.5 IN |
Details
Number of Poles | Twelve-pole |
Type | Double row, barrier |
Color | Black |
Material | Tin-plated brass terminal, Nickel-plated brass SEMS philslot screw |
Voltage Rating | 300V |
Special Features | Breakdown voltage 4800V |
Torque Rating | 9 lb-in |
Operating Temperature | -40° to 130°C |
Connection | #6-32 TPI Screw |
Amperage Rating | 30A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- KELLEY Proximity Switches, Switch Magnetic For (061-812)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- ALLEN TEL Coax Grounding Block (CT722)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- Eaton Bussmann Terminal Blocks