Shop All Terminal Blocks
Eaton Bussmann
Barrier Strip Terminal Block, 30A, 1 Row(S), 1 Deck(S)
Mfr # CB35120607
Zoro # G505798669
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles Six-pole
- Center Spacing 0.437 in
- Width .7 IN
- Material Molded thermoplastic base, nickel plated brass SEMS screw
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CB35120607
- Zoro # G505798669
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Width | .7 IN |
Length | 3.48 IN |
Height | .7 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | Six-pole |
Center Spacing | 0.437 in |
Material | Molded thermoplastic base, nickel plated brass SEMS screw |
Voltage Rating | 600V |
Color | Black |
Type | Closed back |
Special Features | Break down voltage 8200V |
Connection | #8-32 screw |
Torque Rating | 9 lb-in |
Terminal Material | Handwired |
Mounting | Barrier end |
Operating Temperature | -40° to 105°C |
Application | industrial |
Screw Options | Steel SEMS screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks