Shop All Terminal Blocks
Eaton Bussmann
Barrier Strip Terminal Block, 30A, 1 Row(S), 1 Deck(S)
Mfr # CB20221009
Zoro # G505798348
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Ten-pole
- Center Spacing 0.375 in
- Material Molded thermoplastic, nickel plated brass SEMS screw
- Type Closed back
- Length 1.56 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CB20221009
- Zoro # G505798348
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 1.56 IN |
Width | .7 IN |
Height | .001 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | Ten-pole |
Center Spacing | 0.375 in |
Material | Molded thermoplastic, nickel plated brass SEMS screw |
Type | Closed back |
Voltage Rating | 300V |
Color | Black |
Connection | #6-32 TPI screw |
Torque Rating | 9 lb-in |
Mounting | Barrier end |
Operating Temperature | -40° to 105°C |
Screw Options | Brass SEMS nickel-plated screw |
Special Features | Break down voltage 4100V |
Terminal Material | Printed circuit |
Application | industrial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 36" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT299)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- POCOMM Pocomm PP8X3 3 RG8X Jumper With 2 Pl259 Connectors (PP8X3)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- Eaton Bussmann Terminal Blocks