Shop All Terminal Blocks
Eaton Bussmann
Barrier Strip Terminal Block, 30A, 1 Row(S), 1 Deck(S)
Mfr # CB20220607
Zoro # G605798378
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Six-pole
- Center Spacing 0.375 in
- Voltage Rating 300V
- Height .001 IN
- Type Closed back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CB20220607
- Zoro # G605798378
- Country of Origin Philippines
- Category Terminal Blocks
Dimensions
Height | .001 IN |
Width | .7 IN |
Length | 1.56 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | Six-pole |
Center Spacing | 0.375 in |
Voltage Rating | 300V |
Type | Closed back |
Material | Molded thermoplastic, nickel plated brass SEMS screw |
Color | Black |
Mounting | Barrier end |
Connection | #6-32 TPI screw |
Special Features | Break down voltage 4100V |
Application | industrial |
Terminal Material | Printed circuit |
Operating Temperature | -40° to 105°C |
Torque Rating | 9 lb-in |
Screw Options | Stainless steel screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- EATON 2 Myers Hub (DS200MH)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- DISCO Strght Battery Terminals 1-2 Gauge Positive PK2 (17642PK)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- SQUARE D Terminal Block, Black (9080GMB6)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks