Shop All Terminal Blocks
Eaton Bussmann
Barrier Strip Terminal Block, 30A, 1 Row(S), 1 Deck(S)
Mfr # CB20220207EB
Zoro # G305798326
product price: $2.59
/ea
Sold in multiples of 26 for $67.34
$67.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles Two-pole
- Center Spacing 0.375 in
- Material Molded thermoplastic, nickel plated brass SEMS screw
- Length 1.56 IN
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CB20220207EB
- Zoro # G305798326
- Country of Origin Philippines
- Category Terminal Blocks
Dimensions
Length | 1.56 IN |
Height | .001 IN |
Width | .7 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | Two-pole |
Center Spacing | 0.375 in |
Material | Molded thermoplastic, nickel plated brass SEMS screw |
Color | Black |
Type | Closed back |
Voltage Rating | 300V |
Mounting | Barrier end |
Operating Temperature | -40° to 105°C |
Terminal Material | Printed circuit |
Application | industrial |
Connection | #6-32 TPI screw |
Special Features | Break down voltage 4100V |
Screw Options | Stainless steel screw |
Torque Rating | 9 lb-in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks