Shop All Terminal Blocks
Eaton Bussmann
Barrier Strip Terminal Block, 20A, 1 Row(S), 1 Deck(S)
Mfr # A102202
Zoro # G405798301
product price: $2.29
/ea
Sold in multiples of 100 for $229.00
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Two-pole
- Center Spacing 0.325 in
- Material Molded thermoplastic base, zinc plated philslot wire-ready screw
- Width .5 IN
- Height .001 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # A102202
- Zoro # G405798301
- UPC # 51712326483
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Width | .5 IN |
Height | .001 IN |
Length | 1.37 IN |
Wire Size | #22-14 AWG Cu |
Details
Number of Poles | Two-pole |
Center Spacing | 0.325 in |
Material | Molded thermoplastic base, zinc plated philslot wire-ready screw |
Voltage Rating | 250V |
Type | Standard barrier |
Color | Black |
Special Features | Break down voltage 1600V |
Screw Options | Standard screw |
Application | industrial |
Torque Rating | 9 lb-in |
Terminal Material | Printed circuit |
Mounting | Barrier end |
Connection | #6-32 TPI screw, printed circuit, 0.187 in quick Connect |
Operating Temperature | -40° to 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ2)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- Eaton Bussmann Terminal Blocks