Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, UCB Series, 20A, 12V DC
Mfr # BP-UCB-20-RP
Zoro # G210896247
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 12V DC
- Amps 20A
- Series UCB
- AC Voltage Rating Not Rated
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP-UCB-20-RP
- Zoro # G210896247
- UPC # 51712182430
- Country of Origin United States
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | 12V DC |
Amps | 20A |
Series | UCB |
AC Voltage Rating | Not Rated |
Color Code | Yellow |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-25)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Black (HS364-S200-BLACK)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- EATON BUSSMANN Cooper Bussmann NO.64 64 Piece Atm and Max Fuse Kit (158560)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating, 5 PK (BP/ATM-15-RP)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- Eaton Bussmann Fuses