Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, NOS Series, 200A, Not Rated, Non-Indicating
Mfr # NOS200
Zoro # G809917230
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.63 in
- Speed General Purpose
- DC Voltage Rating Not Rated
- Depth 1.84 in
- Width 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NOS200
- Zoro # G809917230
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 9.63 in |
Depth | 1.84 in |
Width | 1.84 in |
Details
Speed | General Purpose |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Series | NOS |
Interrupt Rating | 10kA at 600V AC |
Amps | 200A |
Body Style | Blade |
Visual Indication | Non-Indicating |
AC Voltage Rating | 600V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 125A, 2 Pole, 120/240V AC (UBIZ2125-1)
- EATON BUSSMANN Fuse Atm-Mini Grn30A Cd5 (BP/ATM-30-RP)
- EATON BUSSMANN Automotive Fuse, AMG Series, 175A, 32V DC, Non-Indicating (AMG-175)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- Eaton Bussmann Automotive Fuses