Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, NON Series, 200A, Not Rated
Mfr # NON-200
Zoro # G011221101
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.13 in
- Depth 1.56 in
- AC Voltage Rating 250V AC
- Body Style Blade
- Interrupt Rating 10kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NON-200
- Zoro # G011221101
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 7.13 in |
Depth | 1.56 in |
Width | 1.56 in |
Details
Series | NON |
Item | Automotive Fuse |
AC Voltage Rating | 250V AC |
Body Style | Blade |
Interrupt Rating | 10kA at 250V AC |
Speed | General Purpose |
Amps | 200A |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- Eaton Bussmann Automotive Fuses