Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating
Mfr # BP/MAX-60-RP
Zoro # G610938554
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- AC Voltage Rating Not Rated
- Body Style Blade
- Body Material Plastic
- Equivalent Series 299, AF3, MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/MAX-60-RP
- Zoro # G610938554
- UPC # 51712151351
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 1-23/64 in |
Depth | 23/64 in |
Width | 1-7/32 in |
Details
Amps | 60A |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Equivalent Series | 299, AF3, MAX |
Series | MAX |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann MAX, Littelfuse 299, Mersen AF3 |
Speed | Fast-Acting |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V DC |
DC Voltage Rating | 32V DC |
Color Code | Blue |
Description
Bussmann MAXI Automotive Fuse, Fast Blow Fuse, 32 VDC, 60 A, 1 kA Interrupt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412241610C)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 40A, 32V DC, Indicating (BP/MAX-40ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- EATON BUSSMANN Automotive Fast-Acting Glass Fuse, 5PK (AGW-20)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATC-25-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATC-10-RP)
- Eaton Bussmann Fuses