Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating
Mfr # BP/MAX-50-RP
Zoro # G310938625
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Body Style Blade
- Fits Fuse Block Style Nonrejection
- Body Material Plastic
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/MAX-50-RP
- Zoro # G310938625
- UPC # 51712174947
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 1-23/64 in |
Width | 1-7/32 in |
Depth | 23/64 in |
Details
Speed | Fast-Acting |
Body Style | Blade |
Fits Fuse Block Style | Nonrejection |
Body Material | Plastic |
AC Voltage Rating | Not Rated |
Amps | 50A |
Item | Automotive Fuse |
Series | MAX |
Equivalent Series | 299, AF3, MAX |
Interrupt Rating | 1kA at 32V DC |
Visual Indication | Non-Indicating |
Equivalent Brand and Series | Bussmann MAX, Littelfuse 299, Mersen AF3 |
DC Voltage Rating | 32V DC |
Color Code | Red |
Description
Bussmann MAXI Automotive Fuse, Fast Blow Fuse, 32 VDC, 50 A, 1 kA Interrupt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- EATON BUSSMANN Automotive Fuse, FLF Series, 60A, 32V DC, Non-Indicating (FLF-60)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (ATC-5)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- EATON BUSSMANN 5PK 4A AGC Glass Fuse (BP/AGC-4-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- Eaton Bussmann Automotive Fuses