Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating
Mfr # BP/MAX-40-RP
Zoro # G407680130
product price: $4.55
/ea
Sold in multiples of 5 for $22.75
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visual Indication Non-Indicating
- Series MAX
- Body Material Plastic
- Interrupt Rating 1kA at 32V DC
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/MAX-40-RP
- Zoro # G407680130
- UPC # 51712174855
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 1-23/64 in |
Width | 1-7/32 in |
Depth | 23/64 in |
Details
Visual Indication | Non-Indicating |
Item | Automotive Fuse |
Series | MAX |
Body Material | Plastic |
Interrupt Rating | 1kA at 32V DC |
AC Voltage Rating | Not Rated |
Speed | Fast-Acting |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Body Style | Blade |
Equivalent Brand and Series | Bussmann MAX, Littelfuse 299, Mersen AF3 |
Equivalent Series | 299, AF3, MAX |
Amps | 40A |
Color Code | Orange |
Description
Maxi fuses protect circuits in the wiring harnessusually found under the hood, in a fuse panel or supplementary panel near the battery Ideal for aftermarket accessories such as highend stereos that require protection up to 80 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 500ft, Gauge 18/2, CL2P (555020523)
- DAYTON Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC (4MTP5)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- AC WORKS 50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-050)
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating, 5 PK (BP/ATC-40-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- Eaton Bussmann Automotive Fuses