Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating
Mfr # BP/MAX-30-RP
Zoro # G207680132
product price: $4.79
/ea
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Brand and Series Bussmann MAX, Littelfuse 299, Mersen AF3
- Length 1-23/64 in
- Body Style Blade
- Series MAX
- Fits Fuse Block Style Nonrejection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/MAX-30-RP
- Zoro # G207680132
- UPC # 51712174701
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 1-23/64 in |
Depth | 23/64 in |
Width | 1-7/32 in |
Details
Equivalent Brand and Series | Bussmann MAX, Littelfuse 299, Mersen AF3 |
Body Style | Blade |
Series | MAX |
Fits Fuse Block Style | Nonrejection |
AC Voltage Rating | Not Rated |
Body Material | Plastic |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Equivalent Series | 299, AF3, MAX |
Amps | 30A |
Item | Automotive Fuse |
Speed | Fast-Acting |
Interrupt Rating | 1kA at 32V DC |
Color Code | Green |
Description
Maxi fuses protect circuits in the wiring harnessusually found under the hood, in a fuse panel or supplementary panel near the battery Ideal for aftermarket accessories such as highend stereos that require protection up to 80 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 110A, 300V DC, Non-Indicating (FRS-R-110)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- Eaton Bussmann Fuses