Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, MAX-ID Series, 40A, 32V DC, Indicating
Mfr # BP/MAX-40ID
Zoro # G5072518
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Single
- Series MAX-ID
- Depth 23/64 in
- Width 1-7/32 in
- In Line Fuseholder 5KDK4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/MAX-40ID
- Zoro # G5072518
- UPC # 051712238014
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 23/64 in |
Width | 1-7/32 in |
Length | 1-23/64 in |
Details
Element | Single |
Series | MAX-ID |
In Line Fuseholder | 5KDK4 |
Functionally Equal To | Littelfuse 30-1040 |
Item | Automotive Fuse |
Rejection / Nonrejection | Nonrejection |
Body Style | Blade |
Indicating / Nonindicating | Indicating |
Color Code | Orange |
Body Material | Plastic |
Speed | Fast-Acting |
Interrupt Rating | 1kA at 32V DC |
Standards | RoHS 2002/95/EC |
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Compatible Fuse Block Series | HHX, MAX |
Visual Indication | Indicating |
Amps | 40A |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann MAX-ID |
Equivalent Series | MAX-ID |
Description
Automotive Fuse, 40 A, Indicating, MAX-ID Series, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Orange, Fuse Size 3-3/4 in L x 1-3/4 in W x 3-3/4 in D, Length 3 3/4 in, Width 1 3/4 in, Depth 3 3/4 in, Equivalent Brand and Series Bussmann MAX-ID, Equivalent Series MAX-ID, Single Element, Standards RoHS 2002/95/EC, Compatible Fuse Block Series HHX, MAX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- DISCO Micro Blade Fuse Assortment, 95 PCS (8205)
- Eaton Bussmann Automotive Fuses