Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, MAX-ID Series, 20A, 32V DC, Indicating
Mfr # BP/MAX-20ID
Zoro # G4877881
original price:
$9.68
20% off
new price: $7.69
/ea
Not eligible for select promotions
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Yellow
- Body Material Plastic
- Width 1-7/32 in
- Rejection / Nonrejection Nonrejection
- Length 1-23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/MAX-20ID
- Zoro # G4877881
- UPC # 051712237994
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 1-7/32 in |
Length | 1-23/64 in |
Depth | 23/64 in |
Description
Automotive Fuse, 20 A, Indicating, MAX-ID Series, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Yellow, Fuse Size 3-3/4 in L x 1-3/4 in W x 3-3/4 in D, Length 3 3/4 in, Width 1 3/4 in, Depth 3 3/4 in, Equivalent Brand and Series Bussmann MAX-ID, Equivalent Series MAX-ID, Single Element, Standards RoHS 2002/95/EC, Compatible Fuse Block Series HHX, MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 10A, 600V AC, Non-Indicating (JTD010)
- MEAD 5-240V-AC 5-240V-DC PROXIMITY SENSOR (CS-6200R)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-SM-5-SY)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATM-25ID)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- Eaton Bussmann Fuses