Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kits, Not Rated, 8 PK
Mfr # BP/ATC-AL8-RP
Zoro # G905858529
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 32V DC
- Visual Indication Non-Indicating
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-AL8-RP
- Zoro # G905858529
- UPC # 51712173056
- Country of Origin Japan
- Category Fuse Assortments
Dimensions
Length | 3/4 in |
Depth | 13/64 in |
Width | 3/4 in |
Details
Item | Automotive Fuse Kits |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Body Style | Blade |
Body Material | Polycarbonate |
Fits Fuse Block Style | Nonrejection |
Series | ATC |
Amps | 2A to 7-1/2A |
Equivalent Series | 257, AF, ATC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Interrupt Rating | 1kA at 32V DC |
Color Code | Gray, Violet, Pink, Tan, Brown |
Description
The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Fuse Assortment, 32V AC, 10 PK (BP/AGC-AH10-RP)
- Eaton Bussmann Fuse Assortments