Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kits, AGC, SFE Series, 10A to 30A, 32V DC, Indicating
Mfr # BP/AGC-SFE-A5RP
Zoro # G707115530
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
- Visual Indication Indicating
- Body Style Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGC-SFE-A5RP
- Zoro # G707115530
- UPC # 51712242080
- Country of Origin United States
- Category Fuse Assortments
Dimensions
Width | 1/4 in |
Depth | 1/4 in |
Details
Item | Automotive Fuse Kits |
Speed | Fast-Acting |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Indicating |
Body Style | Ferrule |
Body Material | Glass |
Amps | 10A to 30A |
Fits Fuse Block Style | Rejection |
Series | AGC, SFE |
Interrupt Rating | 1kA at 32V AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- EATON BUSSMANN Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (NON-EK)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- Eaton Bussmann Fuse Assortments