Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kits, 32V AC, 8 PK
Mfr # BP/ATM-AL8-RP
Zoro # G705304301
product price: $4.39
/pk 8, $0.55/ea
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
- Visual Indication Non-Indicating
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-AL8-RP
- Zoro # G705304301
- UPC # 51712173070
- Country of Origin Japan
- Category Fuse Assortments
Dimensions
Length | 41/64 in |
Depth | 5/32 in |
Width | 7/16 in |
Details
Item | Automotive Fuse Kits |
Speed | Fast-Acting |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Body Style | Blade |
Body Material | Polyamide |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Interrupt Rating | 1kA at 32V AC/DC |
Fits Fuse Block Style | Nonrejection |
Amps | 2A to 7-1/2A |
Series | ATM |
Equivalent Series | 297, AF2, ATM |
Color Code | Gray, Violet, Pink, Tan, Brown |
Description
ATM blade fuse is common to many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366R)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 5 PK (BP/ATC-A5-RP)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- Eaton Bussmann Fuses