Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kits, 32V AC, 5 PK
Mfr # BP/SFE-AL6-RP
Zoro # G107091199
product price: $9.79
/pk 5, $1.96/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
- Visual Indication Indicating
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/SFE-AL6-RP
- Zoro # G107091199
- UPC # 51712182515
- Country of Origin United States
- Category Fuse Assortments
Dimensions
Length | 5/8 in, 3/4 in, 7/8 in |
Width | 1/4 in |
Depth | 1/4 in |
Details
Item | Automotive Fuse Kits |
Speed | Fast-Acting |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Interrupt Rating | 10kA at 32V AC, 10kA at 32V DC |
Amps | 4A to 9A |
Equivalent Series | 307, FSFE, SFE |
Fits Fuse Block Style | Nonrejection |
Series | SFE |
Equivalent Brand and Series | Bussmann SFE, Littelfuse 307, Mersen FSFE |
Color Code | Clear |
Description
Fuse Puller, 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TACK & HARDWARE Dimmer Touch 3-Level 200W (6004BC/6004B)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 10 Fuses Included 1 A to 6 A, 250V AC, 32V AC (BP/AGC-AH10-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- Eaton Bussmann Fuse Assortments