Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated
Mfr # BP/ATM-A8-RP
Zoro # G607450342
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Speed Fast-Acting
- Total Number of Fuses Included 8
- Fuse Kit Amp Range 2 A to 30A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-A8-RP
- Zoro # G607450342
- UPC # 51712398992
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Speed | Fast-Acting |
Total Number of Fuses Included | 8 |
Fuse Kit Amp Range | 2 A to 30A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Blade |
Body Material | Plastic |
Description
The Bussmann Series line of easyID illuminating blade fuses and holders use light emitting diode LED technology to show that a fuse has opened, making them easy to spot in fuse panels tucked up under dark dashboards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3, 100kA (TVS5HWA10X)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 36 Fuses Included 5 A to 30 A, Not Rated (ATM-ID-SK)
- Eaton Bussmann Fuse Assortments