Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated
Mfr # DIA-2
Zoro # G807450333
product price: $23.79
/ea
Sold in multiples of 5 for $118.95
$118.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Speed Fast-Acting
- Total Number of Fuses Included 8
- Fuse Kit Amp Range 2 A to 30 A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # DIA-2
- Zoro # G807450333
- UPC # 51712593366
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Speed | Fast-Acting |
Total Number of Fuses Included | 8 |
Fuse Kit Amp Range | 2 A to 30 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | (1) FT-3 Fuse Tester/Puller |
Visual Indication | Non-Indicating |
Body Style | Blade |
Body Material | Plastic |
Description
Kit contains ATM2, 5, 7, 10, 15, 20, 25, 30 bladetype automotive fuses and FT3 combination fuse testerpuller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 LT)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- ZORO SELECT Blade Connector, Yellow/White, 15A, Marine (BRY5269NCSY)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (XTMF9A00TD)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 5 PK (BP/ATC-A5-RP)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (NON-EK)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- Eaton Bussmann Fuses