Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated
Mfr # NO.43
Zoro # G907450349
product price: $41.19
/ea
Sold in multiples of 3 for $123.57
$123.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Speed Fast-Acting, Time-Delay
- Total Number of Fuses Included 42
- Fuse Kit Amp Range 5 A to 30 A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NO.43
- Zoro # G907450349
- UPC # 51712594356
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Speed | Fast-Acting, Time-Delay |
Total Number of Fuses Included | 42 |
Fuse Kit Amp Range | 5 A to 30 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | (1) FT-3 Fuse Tester/Puller |
Visual Indication | Non-Indicating |
Fuse Class | K |
Body Style | Blade |
Body Material | Plastic |
Description
Contains 42 blade type fuses like seven each of ATM5, 10, 15, 20, 25 and 30 Fuses are loosepacked in reclosable clamshell package Also includes FT3 combination fuse tester and puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- LEVITON Receptacle (CR15-GY)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- EATON BUSSMANN Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (NON-EK)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- Eaton Bussmann Fuse Assortments