Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated
Mfr # BP/ATC-AH8-RPP
Zoro # G407047704
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATC
- Speed Fast-Acting
- Total Number of Fuses Included 8
- Fuse Kit Amp Range 10 A to 40 A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-AH8-RPP
- Zoro # G407047704
- UPC # 51712173063
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATC |
Speed | Fast-Acting |
Total Number of Fuses Included | 8 |
Fuse Kit Amp Range | 10 A to 40 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Tool Included | (1) FP-A3 Fuse Puller |
Visual Indication | Non-Indicating |
Body Style | Blade |
Body Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack), Adhesive (G2X1LG6-A)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 (HSK-600 1/2 Clr 6)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- Eaton Bussmann Fuse Assortments