Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FRS-R Series, 175A, 300V DC, Non-Indicating
Mfr # FRS-R-175
Zoro # G311221122
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Length 9.63 in
- Body Style Blade
- Series FRS-R
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRS-R-175
- Zoro # G311221122
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 9.63 in |
Depth | 1.61 in |
Width | 1.61 in |
Details
Speed | Time-Delay |
Body Style | Blade |
Series | FRS-R |
Item | Automotive Fuse |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
DC Voltage Rating | 300V DC |
Amps | 175A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 25A, 32V DC, Non-Indicating, 5 PK (ATM-25LP)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (BP/ATC-15-RP)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- Eaton Bussmann Automotive Fuses