Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FRS-R Series, 110A, 300V DC, Non-Indicating
Mfr # FRS-R-110
Zoro # G211221130
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRS-R
- Speed Time-Delay
- DC Voltage Rating 300V DC
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRS-R-110
- Zoro # G211221130
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 9.63 in |
Width | 1.61 in |
Depth | 1.61 in |
Details
Item | Automotive Fuse |
Series | FRS-R |
Speed | Time-Delay |
Amps | 110A |
DC Voltage Rating | 300V DC |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating (ATM-15)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 20 A, 1 kA Interrupt (BP/ATC-20-RP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- VICTRON ENERGY MEGA-fuse 80A/32V (package of 5 pcs) (CIP136080010)
- Eaton Bussmann Fuses