Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating
Mfr # FMX-20
Zoro # G2945214
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Dual
- Body Style Cartridge
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Depth 7/16 in
- Rejection / Nonrejection Nonrejection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FMX-20
- Zoro # G2945214
- UPC # 051712592772
- Country of Origin Mexico
- Category Automotive Fuses
Dimensions
Depth | 7/16 in |
Width | 15/32 in |
Length | 1 in |
Details
Item | Automotive Fuse |
Element | Dual |
Body Style | Cartridge |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Rejection / Nonrejection | Nonrejection |
Color Code | Blue |
Series | FMX |
Indicating / Nonindicating | Nonindicating |
Standards | RoHS 2002/95/EC |
Body Material | Plastic |
Speed | Time-Delay |
Interrupt Rating | 1kA at 12V DC |
Visual Indication | Non-Indicating |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann FMX, Littelfuse JCAS |
Equivalent Series | FMX, JCAS |
AC Voltage Rating | Not Rated |
Amps | 20A |
DC Voltage Rating | 12V DC |
Weight | 0.88 lb |
Description
Automotive Cartidge Fuse, 20 A, Nonindicating, FMX, Not Rated, 12V DC, Time Delay, Body Material Plastic, Nonrejection, Body Style Cartridge, Interrupt Rating 1kA at 12V DC, Color Code Blue, Fuse Size 1 in L x 15/32 in W x 7/16 in D, Length 1 in, Width 15/32 in, Depth 7/16 in, Equivalent Brand and Series Bussmann FMX, Littelfuse JCAS, Equivalent Series FMX, JCAS, Dual Element, Standards RoHS 2002/95/EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M111)
- EATON BUSSMANN Automotive Fuse, FMX Series, 50A, 12V DC, Non-Indicating (FMX-50)
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating (ATC-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating (ATC-4)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- Eaton Bussmann Fuses