Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FMM Series, 20A, 32V DC
Mfr # B6P-FMM20
Zoro # G910580279
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 32V DC
- Body Material Plastic
- Length 0.59 in
- AC Voltage Rating 32V AC
- Width 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # B6P-FMM20
- Zoro # G910580279
- UPC # 51712405119
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 0.59 in |
Width | 0.38 in |
Details
Amps | 20A |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
Body Style | Cartridge |
Series | FMM |
Speed | Time-Delay |
Color Code | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- EATON BUSSMANN Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating (ATM-4)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (BP/ATC-15-RP)
- Eaton Bussmann Automotive Fuses