Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating
Mfr # BP/FLM-60-RP
Zoro # G511236230
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indication Non-Indicating
- Equivalent Brand and Series Bussmann FLM
- Amps 60A
- Interrupt Rating 10kA at 32V DC
- Series FLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FLM-60-RP
- Zoro # G511236230
- UPC # 51712179195
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Depth | 3/4 in |
Width | 7/8 in |
Length | 1-51/64 in |
Details
Item | Automotive Fuse |
Visual Indication | Non-Indicating |
Equivalent Brand and Series | Bussmann FLM |
Amps | 60A |
Interrupt Rating | 10kA at 32V DC |
Series | FLM |
Equivalent Series | FLM |
AC Voltage Rating | Not Rated |
Body Style | Cartridge |
Body Material | Plastic |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Brand | EATON BUSSMANN |
Fits Fuse Block Style | Nonrejection |
Color Code | Yellow |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (BP/ATM-5-RP)
- GROTE Switch, Stop Light, Vented (82-2159)
- Eaton Bussmann Fuses