Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating
Mfr # BP/FLM-100-RP
Zoro # G511236087
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series FLM
- Body Material Plastic
- Fits Fuse Block Style Nonrejection
- Body Style Cartridge
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FLM-100-RP
- Zoro # G511236087
- UPC # 51712179706
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Depth | 3/4 in |
Width | 7/8 in |
Length | 1-51/64 in |
Details
Equivalent Series | FLM |
Body Material | Plastic |
Fits Fuse Block Style | Nonrejection |
Item | Automotive Fuse |
Body Style | Cartridge |
AC Voltage Rating | Not Rated |
Amps | 100A |
Series | FLM |
Brand | EATON BUSSMANN |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Interrupt Rating | 10kA at 32V DC |
Equivalent Brand and Series | Bussmann FLM |
Visual Indication | Non-Indicating |
Color Code | Blue |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating (ATC-30)
- EATON BUSSMANN ATR Assorted Fuse Assortment 7 pk, 7PK (BP/ATR-A7-RPP)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 150A, 300V DC, Non-Indicating (FRS-R-150)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK (157672)
- INSTALLBAY BY METRA ANL FUSE 100 AMP MINI NICKEL, PK 10 (MANL10010)
- Eaton Bussmann Fuses