Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating
Mfr # BP/FLF-50-RP
Zoro # G311236225
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Brand and Series Bussmann FLF
- Speed Fast-Acting
- Series FLF
- Fits Fuse Block Style Nonrejection
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FLF-50-RP
- Zoro # G311236225
- UPC # 51712178631
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 1 in |
Length | 1-1/4 in |
Depth | 3/4 in |
Details
Equivalent Brand and Series | Bussmann FLF |
Speed | Fast-Acting |
Series | FLF |
Fits Fuse Block Style | Nonrejection |
Brand | EATON BUSSMANN |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 32V DC |
Amps | 50A |
Body Material | Plastic |
AC Voltage Rating | Not Rated |
Equivalent Series | FLF |
Body Style | Cartridge |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Color Code | Red |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 60A, 250V AC, 20kA DC (BP/FRN-R-60ID)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 20 A, 1 kA Interrupt (BP/ATC-20-RP)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- SEACHOICE 11298; 300 Amp Class T Fuse (11298)
- Eaton Bussmann Automotive Fuses