Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FLF Series, 40A, 32V DC, Non-Indicating
Mfr # BP/FLF-40-RP
Zoro # G511236070
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Fits Fuse Block Style Nonrejection
- Visual Indication Non-Indicating
- Body Style Cartridge
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FLF-40-RP
- Zoro # G511236070
- UPC # 51712178617
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Depth | 3/4 in |
Length | 1-1/4 in |
Width | 1 in |
Details
Amps | 40A |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Body Style | Cartridge |
AC Voltage Rating | Not Rated |
Interrupt Rating | 10kA at 32V DC |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Series | FLF |
Brand | EATON BUSSMANN |
Body Material | Plastic |
Equivalent Series | FLF |
Item | Automotive Fuse |
Equivalent Brand and Series | Bussmann FLF |
Color Code | Green |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 70A, 250V AC, Indicating (TR70RID)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATM-10-RP)
- AFTERMARKET Cooper Bussmann Bladed Fuse (CBF-ATC20-JN)
- Eaton Bussmann Automotive Fuses