Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ETF Series, 630mA, Not Rated
Mfr # BK/ETF-630MA
Zoro # G906130815
product price: $2.59
/ea
Sold in multiples of 68 for $176.12
$176.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Material Plastic
- Series ETF
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/ETF-630MA
- Zoro # G906130815
- Country of Origin China
- Category Automotive Fuses
Details
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Material | Plastic |
Series | ETF |
AC Voltage Rating | 250V AC |
Amps | 630mA |
Item | Automotive Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10- 2-Wire Plug-In Pigtail- Male Pin Lmp, 66842 (66842)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 50A, 250V AC, Non-Indicating (FLNR050)
- B&K PRECISION Isolation Transformer, 150 VA, Not Rated, 117 to 124V AC, 120V AC (1604A)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- EATON BUSSMANN Auto Fuse Atm&Fmx Emer (ATM-FMX-EK)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating (ATM-4)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- Eaton Bussmann Fuses