Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, CDS Series, 150A, Not Rated, Non-Indicating
Mfr # CDS150
Zoro # G006601604
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CDS
- Speed Time-Delay
- Amps 150A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CDS150
- Zoro # G006601604
- UPC # 51712839181
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 9-1/2 in |
Width | 2 in |
Depth | 1 in |
Details
Item | Automotive Fuse |
Series | CDS |
Speed | Time-Delay |
Amps | 150A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA |
Body Style | Blade |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- EATON BUSSMANN Automotive Fuse, FMX Series, 50A, 12V DC, Non-Indicating (FMX-50)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 20 A, 1 kA Interrupt (BP/ATC-20-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- Eaton Bussmann Fuses