Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATR Series, 30A, 32V DC, Non-Indicating
Mfr # BP/ATR-30-RP
Zoro # G610061375
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- DC Voltage Rating 32V DC
- Body Style Blade
- Amps 30A
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATR-30-RP
- Zoro # G610061375
- UPC # 51712499439
- Country of Origin Canada
- Category Automotive Fuses
Dimensions
Length | 0.6 in |
Width | 0.35 in |
Details
Body Material | Nylon |
DC Voltage Rating | 32V DC |
Body Style | Blade |
Amps | 30A |
Item | Automotive Fuse |
Visual Indication | Non-Indicating |
AC Voltage Rating | Not Rated |
Interrupt Rating | 1kA at 32V DC |
Speed | Fast-Acting |
Series | ATR |
Color Code | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 100 ft, 12/3 (OC100123LT)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- Eaton Bussmann Fuses