Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating
Mfr # BP/ATR-15-RP
Zoro # G310535091
product price: $6.25
/ea
Sold in multiples of 5 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Speed Fast-Acting
- Interrupt Rating 1kA at 32V DC
- Body Material Nylon
- Series ATR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATR-15-RP
- Zoro # G310535091
- UPC # 51712499415
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Length | 0.6 in |
Width | 0.35 in |
Details
Amps | 15A |
Speed | Fast-Acting |
Item | Automotive Fuse |
Interrupt Rating | 1kA at 32V DC |
Body Material | Nylon |
Series | ATR |
Body Style | Blade |
Visual Indication | Non-Indicating |
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Color Code | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- ILSCO Power Distribution Block, Line Conductor (PDA-11-2/0-1-EC)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 40A, 32V DC, Non-Indicating (FMX-40LP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 35 A (CBF-35)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- ENDURANCE Flex Adapter 7Rv 4 Wire (47340)
- Eaton Bussmann Fuses