Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating
Mfr # B6P-ATR15
Zoro # G410580359
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating 1kA at 32V DC
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- Body Material Nylon
- Series ATR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # B6P-ATR15
- Zoro # G410580359
- UPC # 51712405027
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 0.35 in |
Length | 0.6 in |
Details
Interrupt Rating | 1kA at 32V DC |
Speed | Fast-Acting |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Body Material | Nylon |
Series | ATR |
Visual Indication | Non-Indicating |
DC Voltage Rating | 32V DC |
Amps | 15A |
Body Style | Blade |
Color Code | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 40A, 32V DC, Non-Indicating (FMX-40LP)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 20 A, 1 kA Interrupt (BP/ATC-20-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- EATON BUSSMANN Automotive Fuse, AMI Series, 50A, 32V DC, Non-Indicating (AMI-50)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20148)
- Eaton Bussmann Automotive Fuses