Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating
Mfr # BP/ATR-10-RP
Zoro # G210535160
product price: $5.79
/ea
Sold in multiples of 5 for $28.95
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
- Speed Fast-Acting
- Series ATR
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATR-10-RP
- Zoro # G210535160
- UPC # 51712499408
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Length | 0.6 in |
Width | 0.35 in |
Details
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Speed | Fast-Acting |
Series | ATR |
Body Style | Blade |
Interrupt Rating | 1kA at 32V DC |
Visual Indication | Non-Indicating |
Item | Automotive Fuse |
Amps | 10A |
Body Material | Nylon |
Color Code | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- GARDNER BENDER Knockout Seal, 3.5", PK10 (KO709)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 15 A (CB212-15)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 20 A (UCB-20)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- Eaton Bussmann Fuses