Shop All Automotive Fuses
This Product is Discontinued
Eaton Bussmann
Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating, 5 PK (Discontinued)
Mfr # BP/ATM-7.5-RP
Zoro # G105304338
This Product is Discontinued
Key Features
- Body Material Polyamide
- Equivalent Brand and Series Bussmann ATM, Littelfuse 297, Mersen AF2
- Width 7/16 in
- Interrupt Rating 1kA at 32V AC/DC
- Depth 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-7.5-RP
- Zoro # G105304338
- UPC # 51712174220
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 7/16 in |
Depth | 5/32 in |
Length | 41/64 in |
Details
Body Material | Polyamide |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Interrupt Rating | 1kA at 32V AC/DC |
Amps | 7.5A |
Item | Automotive Fuse |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Equivalent Series | 297, AF2, ATM |
Speed | Fast-Acting |
Body Style | Blade |
AC Voltage Rating | 32V AC |
Series | ATM |
DC Voltage Rating | 32V DC |
Color Code | Brown |
Description
ATM blade fuse is common to many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.