Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating
Mfr # BP/ATM-5-RP
Zoro # G706902841
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 32V DC
- Fits Fuse Block Style Nonrejection
- Amps 5A
- Interrupt Rating 1kA at 32V AC/DC
- Body Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-5-RP
- Zoro # G706902841
- UPC # 51712174213
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Width | 7/16 in |
Depth | 5/32 in |
Length | 41/64 in |
Details
DC Voltage Rating | 32V DC |
Fits Fuse Block Style | Nonrejection |
Amps | 5A |
Interrupt Rating | 1kA at 32V AC/DC |
Body Material | Polyamide |
Item | Automotive Fuse |
Visual Indication | Non-Indicating |
AC Voltage Rating | 32V AC |
Body Style | Blade |
Equivalent Series | 297, AF2, ATM |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Speed | Fast-Acting |
Series | ATM |
Color Code | Tan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 4ft, PK5 (HS-614 3/32 Blk 48)
- LINEMASTER Foot Switch (936-SWH)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 30 A (CBC-30B)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 20 A (CBC-20)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATC-10-RP)
- EATON CUTLER-HAMMER Cutler-Hammer DG221NGB Cartridge Fuse Safety Switch, 240 V, 30 A, 2-Pole (DG221NGB)
- Eaton Bussmann Automotive Fuses